Rivet Washing Tip
Mfr # 6290-NFW
Zoro # G7352554
product price: $90.49
/ea
Free Shipping & Returns
Key Features
For Use With
62-5F Torch
Application
Rivet Washing
Tip Series
6290-NFW
Material
Brass/Copper
Compatible Manufacturer
Harris
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6290-NFW
Zoro #
G7352554
UPC #
725636101906
Country of Origin
United States
Dimensions
Tip Size
5
Details
Item
Rivit Washing Tip
For Use With
62-5F Torch
Application
Rivet Washing
Tip Series
6290-NFW
Material
Brass/Copper
Compatible Manufacturer
Harris
Pressure Rating (Oxygen)
50 psig
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Handheld, Machine
Compatible Torch Manufacturer Part Number
42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F
Tip Design
Two Piece
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Description
Rivit Washing Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFW, Tip Size 5, Tip Design Two Piece, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Rivet Washing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.