Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosin Core Solder, Dia 0.062 In, 1lb

  • Mfr # 331868

  • Zoro # G2458163


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Application
Appliances, Motors, Speaker Wire, Wiring
Contents
3% Copper, 97% Tin, Rosin Core
Melting Range (Deg.)
445 to 500
Container Size
1 lb
Container Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331868
Zoro #
G2458163
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.062 in
Container Size
1 lb
Wire Diameter
0.0625 in

Details

Item
Solder Wire
Application
Appliances, Motors, Speaker Wire, Wiring
Contents
3% Copper, 97% Tin, Rosin Core
Melting Range (Deg.)
445 to 500
Container Type
Spool
Standards
ASTM B-32
Material Composition
97% Tin, 3% Copper
Flux Type
Rosin
Flux Requirement
Contains Flux Core
Weight
1 lb
Melting Temperature (Maximum)
445 Degrees F
Solder Series
97/3
Form
Flux-Cored Wire

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.0625 in, Weight 1 lb, Melting Temperature (Maximum) 445 Degrees F, Flux Type Rosin, Solder Series 97/3, Application Appliances, Motors, Speaker Wire, Wiring, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.