Shop ZORO SELECT
See all product information
Create Account
Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2
Mfr # 3YTC2
Zoro # G5358503
product price:Â
$
7.59
/ea
Sold in multiples of 12 for $91.08
Key Features
Legend
Safety Footwear
Width
3 in
Tape Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3YTC2
- Zoro #
- G5358503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Thickness
- 6 mil
- Roll Length
- 54 ft
- Diameter
- 4 1/2 in
- Imperial Tape Length
- 54 ft
- Tape Thickness
- 6 mil
- Imperial Tape Width
- 3 in
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Safety Footwear, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.