Shop ZORO SELECT
See all product information
Create Account
Floor Sign, 12 in H, 18 in W, Vinyl, English, PSR304
- Mfr # PSR304
- Zoro # G7660153
product price:Â
$
20.79
/ea
Key Features
Legend
Thank You For Practicing Social Distancing Keep 6 FT From Person In Front
Width
18 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSR304
- Zoro #
- G7660153
- UPC #
- 841669141259
- Country of Origin
- United States
- Item
- Floor Sign
- Legend
- Thank You For Practicing Social Distancing Keep 6 FT From Person In Front
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Floor
- Printed Language
- English
- Sign Background Color
- Blue
- Retroreflective Grade
- Not Retroreflective
- Shape
- Rectangle
- Material
- Vinyl
- Language
- English
- Number of Panels
- 0
- Color
- Black, Blue
- Sign Legend
- Social Distancing Keep 6 Ft From Person in Front
- Sign Header
- Thank You For Practicing
- Product Type
- Floor Sign
- Shell Material
- Vinyl
- Wire Color
- Black, Blue
- Traction Material
- Vinyl
Dimensions
- Width
- 18 in
- Height
- 12 in
Description
Printed Language English, Sign Header Thank You For Practicing, Sign Legend Social Distancing Keep 6 Ft From Person in Front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.