Zoro Homepage

Soldering Flux, 80 oz. Container Size

  • Mfr # S0FB01

  • Zoro # G1456651


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Container Size
1 lb
Application
Welding Flux
Container Type
Tin Can
Type
Powder
Material
Flux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0FB01
Zoro #
G1456651
UPC #
684032595545
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Soldering Flux
Application
Welding Flux
Container Type
Tin Can
Type
Powder
Material
Flux

Description

Soldering Flux, Container Type Tin Can, Application Welding Flux

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.