Zoro Homepage

Soldering Flux, 80 oz. Container Size

  • Mfr # SCLF1G

  • Zoro # G1456511


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Container Size
128 oz
Application
General Purpose, Not recommended for electrical or electronic applications
Container Type
Bottle
Type
Liquid
Material
Flux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLF1G
Zoro #
G1456511
UPC #
684032000100
Country of Origin
United States

Dimensions

Container Size
128 oz

Details

Item
Soldering Flux
Application
General Purpose, Not recommended for electrical or electronic applications
Container Type
Bottle
Type
Liquid
Material
Flux
Standards
A-A-51145SC
Working Range (Deg. F)
Below 700 Degrees
Form
Liquid
Maximum Active Temperature
700 Degrees F
For Material Type
Brass, Copper, Nickel, Stainless Steel, Steel
Flux Type
Inorganic Acid
Flux Series
Stay-Clean
Container Capacity
128 oz
Clean Up Type
Flux Remover
For Solder Type
Lead Free, Leaded, Tin/Antimony, Tin/Lead

Description

Soldering Flux, Container Capacity 128 oz, Container Type Bottle, Form Liquid, Maximum Active Temperature 700 Degrees F, Flux Series Stay-Clean, Flux Type Inorganic Acid, For Material Type Brass, Copper, Nickel, Stainless Steel, Steel, For Solder Type Lead Free, Leaded, Tin/Antimony, Tin/Lead, Standards A-A-51145SC, Application General Purpose, Not recommended for electrical or electronic applications, Clean Up Type Flux Remover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.