Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Flux, 960 oz. Container Size

  • Mfr # SSBF60

  • Zoro # G1456800


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering Flux
Container Type
Tin Pail
Type
Powder
Material
Flux
Working Range (Deg. F)
1050 Degrees to 1800 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSBF60
Zoro #
G1456800
UPC #
684032000674
Country of Origin
United States

Dimensions

Container Size
960 oz

Details

Item
Soldering Flux
Application
Soldering Flux
Container Type
Tin Pail
Type
Powder
Material
Flux
Working Range (Deg. F)
1050 Degrees to 1800 Degrees

Description

Soldering Flux, Container Type Tin Pail, Application Soldering Flux

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.