Shop All Fluxes
Harris
Soldering Flux, Paste, 1 lb., Plastic Jar
Mfr # SSWF1
Zoro # G5099039
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paste
- Series Stay-Silv White
- Material Zinc Chloride/Ethylene Glycol/Ammonium Chloride
- Working Range (Deg. F) 1050 Degrees to 1800 Degrees
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 lb |
Details
Item | Brazing Flux |
Type | Paste |
Series | Stay-Silv White |
Material | Zinc Chloride/Ethylene Glycol/Ammonium Chloride |
Working Range (Deg. F) | 1050 Degrees to 1800 Degrees |
Container Type | Jar |
Color | White |
Application | For Soldering Preparation |
Standards | AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B |
Minimum Active Temperature | 1,050 Degrees F |
Maximum Active Temperature | 1,600 Degrees F |
For Alloy Type | High Silver |
Flux Form | Paste |
Process | Brazing |
AWS Classification | FB3-A |
Flux Maximum Active Temperature | 1,600 Degrees F |
For Alloy Classification | BAg-1, BAg-13, BAg-2, BAg-20, BAg-22, BAg-24, BAg-27, BAg-28, BAg-3, BAg-34, BAg-35, BAg-36, BAg-4, BAg-5, BAg-6, BAg-7, BAg-9, BCuP-2, BCuP-3, BCuP-4, BCuP-5, BCuP-6, BCuP-7 |
Flux Minimum Active Temperature | 1,050 Degrees F |
Active Temperature | 1,050 Degrees F to 1,600 Degrees F |
For Alloy Composition | 0% Silver, 15% Silver, 2% Silver, 25% Silver, 30% Silver, 35% Silver, 38% Silver, 40% Silver, 45% Silver, 5% Silver, 50% Silver, 56% Silver, 6% Silver |
Minimum Brazing Temperature | 1,050 Degrees F |
Maximum Brazing Temperature | 1,600 Degrees F |
Minimum Soldering Temperature | 1,050 Degrees F |
Description
Brazing Flux, Process Brazing, For Alloy Type High Silver, Container Size 1 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,600 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color White, AWS Classification FB3-A, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,600 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 1lb (1813-1)
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 (15101140)
- POWERWELD Single Line Acetylene Hose, 3/16" ID x 12', A-A Connections (AH12A)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- HARRIS Soldering Flux, 960 oz. Container Size (SSWF60)
- HARRIS Lead Free Flux, 2 Oz, For Solder Prep (331770)
- HARRIS Soldering Flux, Paste, 4 oz, Below 700 F (SCPF4POP)
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- HARRIS Soldering Flux, Liquid, 16 oz. (SCLF16)
- POWERWELD Low Temperature Silver Brazing Flux, 1 lb jar (LT1)
- Harris Fluxes