Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 1lb
- Mfr # 1813-1
- Zoro # G104207012
product price:Â
$
24.59
/ea
Key Features
Material
Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
1 lb
Tensile Strength
80,000 psi
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1813-1
- Zoro #
- G104207012
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Carbon Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 80,000 psi
- Application
- Deep Penetrating Electrode for Mild Steel Repair with Contamination
- Welding Method
- SMAW
Dimensions
- Container Size
- 1 lb
- Diameter
- 3/32 in
- Length
- 14in
Description
Tartan B
For mild and low alloy steels.
Features:
- Welds Over Dirt and Oil
- 80,000psi Tensile Strength
- Deep Penetration
- Great On Galvanized Steel
- Easy Vertical and Overhead
- Wide Range Of Amperage
Tartan B provides deep penetration deposits without slag interference. In maintenance or production welding, the characteristics of Tartan B enable the welder to produce high strength non-porous welds on pipe in tight corners and overhead. These results are possible even when welding over paint, rust and dirt. Can be run pass on pass over slag.
For mild and low alloy steels.
Features:
- Welds Over Dirt and Oil
- 80,000psi Tensile Strength
- Deep Penetration
- Great On Galvanized Steel
- Easy Vertical and Overhead
- Wide Range Of Amperage
Tartan B provides deep penetration deposits without slag interference. In maintenance or production welding, the characteristics of Tartan B enable the welder to produce high strength non-porous welds on pipe in tight corners and overhead. These results are possible even when welding over paint, rust and dirt. Can be run pass on pass over slag.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.