Zoro Homepage

Soldering Flux, Paste, 1 lb.

  • Mfr # SSBF1

  • Zoro # G5099048


product price: $20.99
/ea

Key Features

Container Size
1 lb
Application
For Soldering Preparation
Container Type
Jar
Type
Paste
Material
Zinc Chloride/Ethylene Glycol/Ammonium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBF1
Zoro #
G5099048
UPC #
684032000599
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Brazing Flux
Application
For Soldering Preparation
Container Type
Jar
Type
Paste
Material
Zinc Chloride/Ethylene Glycol/Ammonium Chloride
Standards
AMS 3411-D, AWS A5.31, Class FB3-C, Federal Specification O-F-499, Type B
Working Range (Deg. F)
1050 Degrees to 1800 Degrees
Series
Stay-Silv Black
Color
Black
Flux Maximum Active Temperature
1,800 Degrees F
AWS Classification
FB3-C
Minimum Active Temperature
1,050 Degrees F
Process
Brazing
For Alloy Type
High Silver, Phos Copper
Maximum Active Temperature
1,800 Degrees F
Flux Form
Paste
For Alloy Classification
BAg-1, BAg-13, BAg-2, BAg-20, BAg-22, BAg-24, BAg-27, BAg-28, BAg-3, BAg-34, BAg-35, BAg-36, BAg-4, BAg-5, BAg-6, BAg-7, BAg-9, BCuP-2, BCuP-3, BCuP-4, BCuP-5, BCuP-6, BCuP-7
For Alloy Composition
0% Silver, 15% Silver, 2% Silver, 25% Silver, 30% Silver, 35% Silver, 38% Silver, 40% Silver, 45% Silver, 5% Silver, 50% Silver, 56% Silver, 6% Silver
Flux Minimum Active Temperature
1,050 Degrees F

Description

Brazing Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 1 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,800 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color Black, AWS Classification FB3-C, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,800 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.