Zoro Homepage

Soldering Flux, Paste, 4 oz, Below 700 F

  • Mfr # SCPF4POP

  • Zoro # G3413112


product price: $8.85
/ea

Key Features

Container Size
4 oz
Application
General Purpose, Not recommended for electrical or electronic applications
Container Type
Brush Cap Jar
Type
Paste
Standards
A-A-51145C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPF4POP
Zoro #
G3413112
UPC #
684032064614
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Soldering Flux
Application
General Purpose, Not recommended for electrical or electronic applications
Container Type
Brush Cap Jar
Type
Paste
Standards
A-A-51145C
Working Range (Deg. F)
Below 700 Degrees
Specific Gravity
1.11
Form
Paste
For Material Type
Brass, Bronze, Copper, Galvanized, Steel
Flux Type
Inorganic Acid
Flux Series
Stay-Clean
Container Capacity
4 oz
For Solder Type
Lead Free, Leaded, Tin/Antimony, Tin/Lead
Clean Up Type
Flux Remover
Maximum Active Temperature
600 Degrees F

Description

Soldering Flux, Container Capacity 4 oz, Container Type Brush Cap Jar, Form Paste, Maximum Active Temperature 600 Degrees F, Flux Series Stay-Clean, Flux Type Inorganic Acid, For Material Type Brass, Bronze, Copper, Galvanized, Steel, For Solder Type Lead Free, Leaded, Tin/Antimony, Tin/Lead, Standards A-A-51145C, Application General Purpose, Not recommended for electrical or electronic applications, Clean Up Type Flux Remover, Specific Gravity 1.11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.