Zoro Homepage

Solid Wire Solder, Dia 0.118 In, 1lb

  • Mfr # 331760

  • Zoro # G1606841


product price: $54.09
/ea

Key Features

Application
Plumbing, Potable Water
Contents
5% Antimony, 95% Tin
Wire Dia. (In.)
0.118 in
Melting Range (Deg.)
455 to 630
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331760
Zoro #
G1606841
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.118 in
Container Size
1 lb
Wire Diameter
0.118 in

Details

Item
Solder Wire
Application
Plumbing, Potable Water
Contents
5% Antimony, 95% Tin
Melting Range (Deg.)
455 to 630
Container Type
Spool
Standards
ASTM B-32, NSF/ANSI 61-G, RoHS Compliant
Melting Temperature (Maximum)
464 Degrees F
Flux Requirement
Flux Required
Weight
1 lb
For Joining
Copper
Solder Series
95/5
Color
Gray
Melting Temperature (Minimum)
455 Degrees F
Material Composition
Remainder% Tin, 4.5-5.0% Antimony
Form
Solid Wire

Description

Solder Wire, Form Solid Wire, Material Composition Remainder Percent Tin, 4.5-5.0 Percent Antimony, Wire Diameter 0.118 in, Weight 1 lb, Melting Temperature (Minimum) 455 Degrees F, Melting Temperature (Maximum) 464 Degrees F, Solder Series 95/5, For Joining Copper, Application Plumbing, Potable Water, Color Gray, Container Type Spool, Flux Requirement Flux Required, Standards ASTM B-32, NSF/ANSI 61-G, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.