Specialty Gas Regulator, Acetylene, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 0 to 15 psig
Mfr # 3002494
Zoro # G5005239
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3002494
Zoro #
G5005239
UPC #
725636314047
Country of Origin
United States
Dimensions
Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Height
6.62 in
Overall Depth
4.75 in
Overall Width
7.28 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Stainless Steel, CGA Number CGA 510
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.