Specialty Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # 403125000D

  • Zoro # G6458453


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403125000D
Zoro #
G6458453
UPC #
725636301962
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Overall Length
5-1/4"
Overall Width
2.42 in
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Stages
Single Stage
Diaphragm Material
Neoprene
Application
General Purpose Laboratory Applications
Delivery
0 to 125 psig
Gauges Delivery Pressure
150 psig
Delivery Pressure Range
0 to 125 psi
Includes
Harris Model 403 Single Stage Regulator
Standards
CGA E-4
Regulator Application
Laboratory
Type
Single Stage
Features
Blanketing, Pressure Testing, Purging, Tamper-Proof, Self Reseating Internal Safety Valve
Regulator Series
GP 403
Flow Coefficient
0.17
Body Finish
Chrome Plated
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Thread Direction
Left Hand
Control Type
Knob
Outlet Connection Gender
Male
Seal Material
PTFE
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Type
NPT
Maximum Gauge Outlet Pressure
200 psig

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.