Specialty Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1026
  • Zoro # G7595847
product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KH1026
Zoro #
G7595847
UPC #
725636315181
Country of Origin
United States
Item
Specialty Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
200 psi
Standards
CGA E-4
Delivery
1000 scfh (AIR)
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Delivery Pressure Range
0 to 125 psi
Includes
Outlet Needle Valve and Relief Valve
Diaphragm Material
Neoprene
Regulator Capacity
Heavy Duty
Stages
Two Stage
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Two Stage
Outlet Connection Type
NPT
Control Type
Knob
Inlet Connection Gender
Male
Seat Material
PTFE
Bonnet Material
Chrome Plated Die Cast
Outlet Connection Gender
Male
Filter Material
Nickel Plated Bronze
Inlet Connection Type
NGO
Seal Material
PTFE
Maximum Gauge Outlet Pressure
4,000 psig
Body Finish
Chrome Plated
CGA Number
CGA 580
Inlet Pressure (Maximum)
3,000 psig
Flow Coefficient
0.15
Regulator Series
GP 402
Inlet Thread Direction
Right Hand

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580
Fits Chest Size
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products