Specialty Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1011

  • Zoro # G6503156


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH1011
Zoro #
G6503156
UPC #
725636315037
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 50 psi
Delivery
600 scfh (AIR)
Regulator Application
Laboratory
Diaphragm Material
Neoprene
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Includes
Outlet Needle Valve and Relief Valve
Gauges Delivery Pressure
100 psi
Standards
CGA E-4
Stages
Single Stage
Type
Single Stage
Features
Gas Blanketing, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
CGA Number
CGA 346
Bonnet Material
Chrome Plated Die Cast
Seat Material
PTFE
Control Type
Knob
Flow Coefficient
0.17
Inlet Thread Direction
Right Hand
Outlet Connection Type
NPT
Seal Material
PTFE
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Outlet Connection Gender
Male
Body Finish
Chrome Plated
Regulator Series
GP 401
Inlet Pressure (Maximum)
3,000 psig
Filter Material
Nickel Plated Bronze
Maximum Gauge Outlet Pressure
4,000 psig

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 346

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.