Specialty Gas Regulator, Breathing Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1028
  • Zoro # G6564887
product price: 
$
430.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1028
Zoro #
G6564887
UPC #
725636315204
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Overall Depth
9.18 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346
Fits Chest Size
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Two Stage
Standards
CGA E-4
Gauges Delivery Pressure
100 psi
Regulator Capacity
Heavy Duty
Application
General Purpose Laboratory
Diaphragm Material
Neoprene
Includes
Outlet Needle Valve and Relief Valve
Delivery Pressure Range
0 to 50 psi
Delivery
750 scfh (AIR)
Supply Pressure Gauge
4,000 psi
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Two Stage
CGA Number
CGA 346
Body Finish
Chrome Plated
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
NPT
Inlet Thread Direction
Right Hand
Maximum Gauge Outlet Pressure
4,000 psig
Seat Material
PTFE
Control Type
Knob
Regulator Series
GP 402
Seal Material
PTFE
Bonnet Material
Chrome Plated Die Cast
Outlet Connection Gender
Male
Flow Coefficient
0.15
Inlet Connection Gender
Male
Filter Material
Nickel Plated Bronze

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 346

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products