Specialty Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1001

  • Zoro # G7621083


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1001
Zoro #
G7621083
UPC #
725636314931
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
Laboratory
Supply Pressure Gauge
4,000 psi
Diaphragm Material
Neoprene
Stages
Single Stage
Gauges Delivery Pressure
100 psi
Application
General Purpose Laboratory
Includes
Outlet Needle Valve and Relief Valve
Delivery
1200 scfh (AIR)
Delivery Pressure Range
0 to 50 psi
Standards
CGA E-4
Features
Gas Blanketing, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Single Stage
Bonnet Material
Chrome Plated Die Cast
Regulator Series
GP 401
Outlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
3,000 psig
Body Finish
Chrome Plated
Flow Coefficient
0.17
Outlet Connection Type
NPT
Control Type
Knob
Seat Material
PTFE
Inlet Connection Gender
Male
Seal Material
PTFE
Filter Material
Nickel Plated Bronze
CGA Number
CGA 320
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Connection Type
NGO

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.