Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1004

  • Zoro # G6650393


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1004
Zoro #
G6650393
UPC #
725636314962
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 50 psi
Supply Pressure Gauge
4,000 psi
Diaphragm Material
Neoprene
Gauges Delivery Pressure
100 psi
Application
General Purpose Laboratory
Regulator Application
Laboratory
Standards
CGA E-4
Stages
Single Stage
Delivery
1200 scfh (AIR)
Includes
Outlet Needle Valve and Relief Valve
Type
Single Stage
Features
Gas Blanketing, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Regulator Series
GP 401
Inlet Thread Direction
Left Hand
CGA Number
CGA 350
Outlet Connection Gender
Male
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
Control Type
Knob
Maximum Gauge Outlet Pressure
4,000 psig
Seat Material
PTFE
Outlet Connection Type
NPT
Bonnet Material
Chrome Plated Die Cast
Inlet Connection Type
NGO
Body Finish
Chrome Plated
Inlet Connection Gender
Male
Flow Coefficient
0.17
Filter Material
Nickel Plated Bronze

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.