Specialty Gas Regulator, Hydrogen, Methane, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 250 psi

  • Mfr # KH1023

  • Zoro # G7044624


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1023
Zoro #
G7044624
UPC #
725636315150
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Includes
Outlet Needle Valve and Relief Valve
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
400 psi
Diaphragm Material
Neoprene
Delivery Pressure Range
0 to 250 psi
Delivery
1200 scfh (AIR)
Standards
CGA E-4
Application
General Purpose Laboratory
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Two Stage
Outlet Connection Gender
Male
Maximum Gauge Outlet Pressure
4,000 psig
Flow Coefficient
0.15
Inlet Connection Type
NGO
Bonnet Material
Chrome Plated Die Cast
Control Type
Knob
Outlet Connection Type
NPT
Seal Material
PTFE
CGA Number
CGA 350
Inlet Thread Direction
Left Hand
Filter Material
Nickel Plated Bronze
Seat Material
PTFE
Inlet Connection Gender
Male
Regulator Series
GP 402
Inlet Pressure (Maximum)
3,000 psig
Body Finish
Chrome Plated

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.