Specialty Gas Regulator, Oxygen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1031

  • Zoro # G7187835


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1031
Zoro #
G7187835
UPC #
725636315235
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Overall Depth
9.18 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
General Purpose Laboratory
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 15 psi
Gauges Delivery Pressure
30 psi
Regulator Capacity
Heavy Duty
Includes
Outlet Needle Valve and Relief Valve
Standards
CGA E-4
Diaphragm Material
Neoprene
Delivery
350 scfh (AIR)
Stages
Two Stage
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Two Stage
Inlet Thread Direction
Right Hand
Body Finish
Chrome Plated
Seat Material
PTFE
Outlet Connection Type
NPT
Filter Material
Nickel Plated Bronze
Seal Material
PTFE
CGA Number
CGA 540
Inlet Connection Gender
Male
Regulator Series
GP 402
Inlet Connection Type
NGO
Bonnet Material
Chrome Plated Die Cast
Control Type
Knob
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Male
Flow Coefficient
0.15

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 25 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 540, Application General Purpose Laboratory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.