Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide
Mfr # KH1018
Zoro # G6993716
original price:
$470.85
22% off
new price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Two Stage
- Inlet Connection CGA 320
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Product Information
- Brand Harris
- MFR # KH1018
- Zoro # G6993716
- UPC # 725636315105
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Outlet Connection Size | 1/4 in |
Overall Depth | 9.18 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Details
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Torch Kit, Pencil Flame, Propane (UL100)
- XTRWELD LENS45PCL Lens, Cover Plate, Clear, Polycarbonate (LENS45P-CL)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- 3M SPEEDGLAS Headband Back (06-0400-54/M-953)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1093)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- UNIWELD Regulator (RMC2)
- Harris Regulators