Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Flux, 4 Oz, 200-850 F

  • Mfr # 331929

  • Zoro # G2376245


product price: $13.49
/ea

Key Features

Container Size
4 oz
Application
General Purpose
Container Type
Bottle
Type
Liquid
Material
Inorganic Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331929
Zoro #
G2376245
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
High Activity Liquid Flux
Application
General Purpose
Container Type
Bottle
Type
Liquid
Material
Inorganic Acid
Standards
ASTM B Ag BCup
Working Range (Deg. F)
200 Degrees to 850 Degrees
Specific Gravity
1.5
Form
Liquid
Container Capacity
4 oz
Maximum Active Temperature
800 Degrees F
Features
Aggressively Removes Oxide Coatings and Other Impurities
For Material Type
Brass, Copper, Ferrous Alloys, High-Chrome Alloys, Inconel, Monel, Nickel
Flux Type
Inorganic Acid

Description

High Activity Liquid Flux, Container Capacity 4 oz, Container Type Bottle, Form Liquid, Maximum Active Temperature 800 Degrees F, Flux Type Inorganic Acid, For Material Type Brass, Copper, Ferrous Alloys, High-Chrome Alloys, Inconel, Monel, Nickel, Standards ASTM B Ag BCup, Application General Purpose, Features Aggressively Removes Oxide Coatings and Other Impurities, Specific Gravity 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.