Station Valve, Acetylene, Fuel Gases, 1/2 in Inlet, 7/8"-14 Outlet

  • Mfr # 261

  • Zoro # G7182454


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene, Fuel Gases
Outlet Connection Size
7/8"-14
Body Material
Brass
Outlet Pressure (Maximum)
400 psi
Inlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261
Zoro #
G7182454
UPC #
725636402201
Country of Origin
United States

Dimensions

Outlet Connection Size
7/8"-14
Inlet Connection Size
1/2 in

Details

Item
Station Valve
Compatible Gas Type
Acetylene, Fuel Gases
Body Material
Brass
Outlet Pressure (Maximum)
400 psi
Standards
NFPA, UL Listed
Includes
Brass Cap, Chain for Outlet Protection, One Line Station Valve
Valve Type
Station Valve
Outlet Thread Direction
Left Hand
Inlet Connection Type
NPT
Outlet Connection Type
UNF
Outlet Connection Gender
Male

Description

Station Valve, Body Material Brass, Includes Brass Cap, Chain for Outlet Protection, One Line Station Valve, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Operating Pressure 400 psi, Outlet Connection Gender Male, Outlet Connection Size 7/8 In.-14, Outlet Connection Type UNF, Outlet Thread Direction Left Hand, Standards NFPA, UL Listed, Valve Type Station Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.