Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip Tube, For Use With 1390 Series Tips

  • Mfr # 9100872

  • Zoro # G4671913


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
D-50-CXL
For Use With
All 1390 Series Tips
Size
5/16" - 27(M)
Gas Service
Any Fuel gas
Application
Brazing, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100872
Zoro #
G4671913
UPC #
725636402010
Country of Origin
Poland

Dimensions

Size
5/16" - 27(M)
Tip Size
5/16"-27(M)
Outlet Connection Size
3/8"-24
Inlet Connection Size
5/16"-27

Details

Item
Tip Tube
Series
D-50-CXL
For Use With
All 1390 Series Tips
Gas Service
Any Fuel gas
Application
Brazing, Welding
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Material
Brass
Inlet Connection
5/16"-27 Male UNS
Compatible Torch Series
15-5, 19-6, 50-10, 50-9
Compatible Tip Mixer
B-15-3, B-15-3F, H-16-E, H-16-S
Inlet Connection Gender
Male
Tube Shape
Goose-Neck Curved
Compatible Torch Manufacturer Part Number
15-5, 19-6, 19-6A, 50-10, 50-9
Outlet Connection Gender
Female
Compatible Welding and Brazing Tip Series
1390, 1390-N
Tube Series
D-50-CXL
Inlet Connection Type
UNS
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Heating Tip Series
1390-B, 1390-H, 1390-HA

Description

Tip Tube, Compatible Torch Series 15-5, 19-6, 50-10, 50-9, Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, Compatible Welding and Brazing Tip Series 1390, 1390-N, Compatible Tip Mixer B-15-3, B-15-3F, H-16-E, H-16-S, Outlet Connection Gender Female, Outlet Connection Size 3/8 In.-24, Inlet Connection Gender Male, Inlet Connection Size 5/16 In.-27, Inlet Connection Type UNS, Tube Series D-50-CXL, Application Brazing, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.