Zoro Homepage

Weed and Grass Killer RTU Liquid 128 fl. oz.

  • Mfr # CALSEAWEED-128

  • Zoro # G616255846


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Height
5.95 in
Width
12.15 in
Length
6 in
For Use On
Vegetation Kill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALSEAWEED-128
Zoro #
G616255846
UPC #
72725015614
Country of Origin
United States

Dimensions

Height
5.95 in
Width
12.15 in
Length
6 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: Yes, Organic: Yes, Packaging Type: Hose End Sprayer, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Harris, Container Size: 128, Coverage Area: , Application Season: All Season, Control Type: Non-S

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.