Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed and Grass Killer RTU Liquid 32 fl. oz.

  • Mfr # CALSEAWEED-32

  • Zoro # G416255749


product price: $13.49
/ea
Sold in multiples of 2 for $26.98

Key Features

For Use On
Vegetation Kill
Width
10.8 in
Height
4.65 in
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALSEAWEED-32
Zoro #
G416255749
UPC #
72725015621
Country of Origin
United States

Dimensions

Width
10.8 in
Height
4.65 in
Length
2.9 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: Yes, Organic: No, Packaging Type: Spray Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Harris, Container Size: 32, Coverage Area: , Application Season: All Season, Control Type: Non-Selecti

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.