Carrying Case, 4 In H, 9 In W, 7 In D
Mfr # 9300
Zoro # G1458877
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Height
48 1/4 cm
Overall Width
40 1/2 cm
Overall Depth
66 cm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9300
Zoro #
G1458877
UPC #
095969129169
Country of Origin
United States
Dimensions
Overall Height
48 1/4 cm
Overall Width
40 1/2 cm
Overall Depth
66 cm
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Plastic
Color
Black
For Use With
9100S Handheld Dry-Well
Features
Easy to Open Double Throw Latches, Foam Insert, Pressure Equalization Valve for Quick Equalization After Changes in Atmospheric Pressure, Stainless Steel Hardware, Strong and Light Weight, Watertight, Crushproof, Dust Proof
Includes
Rugged Carrying Case
Weather-Resistant Zipper
No
Description
Carrying Case, Material Plastic, For Use With 9100S Handheld Dry-Well, Color Black, Features Easy to Open Double Throw Latches, Foam Insert, Pressure Equalization Valve for Quick Equalization After Changes in Atmospheric Pressure, Stainless Steel Hardware, Strong and Light Weight, Watertight, Crushproof, Dust Proof, Includes Rugged Carrying Case, Overall Height 48 1/4 cm, Overall Width 40 1/2 cm, Overall Depth 66 cm, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.