Carrying Case, 46x41x56, Black
Mfr # 4180-CASE
Zoro # G0496745
product price: $1,110.00
/ea
Free Shipping & Returns
Key Features
Material
China Birch Wood with Laminated Plastic
Overall Height
46 in
Overall Width
41 in
Overall Depth
56 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4180-CASE
Zoro #
G0496745
UPC #
095969441162
Country of Origin
United States
Dimensions
Overall Height
46 in
Overall Width
41 in
Overall Depth
56 in
Manufacturers Warranty Length
1 yr
Details
Item
Hard Carrying Case
Material
China Birch Wood with Laminated Plastic
Color
Black
For Use With
4180/4181 Precision Infrared Thermometers
Features
Foam Lined for Impact Protection, Lightweight Composite Panels, Recessed Steel Handles and Latches
Weather-Resistant Zipper
No
Description
Hard Carrying Case, Material China Birch Wood with Laminated Plastic, For Use With 4180/4181 Precision Infrared Thermometers, Color Black, Features Foam Lined for Impact Protection, Lightweight Composite Panels, Recessed Steel Handles and Latches, Overall Height 46 in, Overall Width 41 in, Overall Depth 56 in, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.