Zoro Homepage

Carrying Case, 5-1/2x11-1/2x11-1/2, Black

  • Mfr # 9308

  • Zoro # G3468473


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
48 1/4 cm
Overall Width
40 1/2 cm
Overall Depth
66 cm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9308
Zoro #
G3468473
UPC #
095969129237
Country of Origin
United States

Dimensions

Overall Height
48 1/4 cm
Overall Width
40 1/2 cm
Overall Depth
66 cm
Manufacturers Warranty Length
1 yr

Details

Item
Carrying Case
Material
Plastic
Color
Black
For Use With
9102 Handheld Dry Well, 9132 Portable Infrared Calibrator/9140 Dry-Well Calibrator
Features
Includes
Hard Carrying Case
Weather-Resistant Zipper
No

Description

Carrying Case, Material Plastic, For Use With 9102 Handheld Dry Well, 9132 Portable Infrared Calibrator/9140 Dry-Well Calibrator, Color Black, Features Easy-To-Open Double-Throw Latches, Foam Lined for Impact Protection, Hardware and Padlock Protected With Stainless Steel, Pressure Equalization Valve for Quick Equalization After Changes in Atmospheric Pressure, Rubber Over-Molded Handle for Comfortable Grip, Strong and Light Weight, Watertight, Crushproof, Dust Proof, Includes Hard Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.