Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine Pump, 8" L Cord, 11/24 hp

  • Mfr # HRIM-10-115

  • Zoro # G810081487


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Features
Stainless Steel Motor Shaft
Cord Length
8 in
Duty Cycle
Intermittent
Pump Type
Universal Ice Machine Pump
Nameplate Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRIM-10-115
Zoro #
G810081487
UPC #
00856472008927
Country of Origin
United States

Dimensions

Cord Length
8 in
Discharge Adapter Size
3/4 in
Compatible Discharge Pipe Size
3/4 in

Details

Item
Ice Machine Pump
Features
Stainless Steel Motor Shaft
Duty Cycle
Intermittent
Pump Type
Universal Ice Machine Pump
Nameplate Voltage
115V AC
Number of Discharge Adapters
0
Discharge Type
Barbed
For Use With Potable Systems
No
Intake Type
Screened
Pump Housing Material
PVC
Horsepower
11/24 hp
Number of Included Impellers
1
Electrical Connection Type
Plug-In

Description

Replacement Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.