Zoro Homepage

Ice Machine Pump, Screened Intake, 5/24 hp

  • Mfr # HRIM-3-120

  • Zoro # G310081482


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Features
Stainless Steel Motor Shaft
Cord Length
8 in
Number of Included Impellers
1
Duty Cycle
Intermittent
For Use With Potable Systems
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRIM-3-120
Zoro #
G310081482
UPC #
00856472008897
Country of Origin
United States

Dimensions

Cord Length
8 in
Compatible Discharge Pipe Size
1/2 in
Discharge Adapter Size
1/2 in

Details

Item
Ice Machine Pump
Features
Stainless Steel Motor Shaft
Number of Included Impellers
1
Duty Cycle
Intermittent
For Use With Potable Systems
No
Pump Housing Material
PVC
Nameplate Voltage
120V AC
Number of Discharge Adapters
0
Horsepower
5/24 hp
Intake Type
Screened
Discharge Type
Barbed
Pump Type
Universal Ice Machine Pump
Electrical Connection Type
Plug-In

Description

Replacement Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.