Shop HARTELL
See all product information
Create Account
Lta Switch Assembly
- Mfr # 610102
- Zoro # G700488297
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
LTA-1
Switch Housing Material
Plastic
Horsepower
3/4 hp
Electrical Connection Type
Plug-In
Full Load Current
10A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610102
- Zoro #
- G700488297
- UPC #
- 856472008408
- Country of Origin
- United States
Details
- Item
- Switch Assembly
- Compatible with Series
- LTA-1
- Switch Housing Material
- Plastic
- Horsepower
- 3/4 hp
- Electrical Connection Type
- Plug-In
- Full Load Current
- 10A
- Nameplate Voltage
- 125/250V AC
- Compatible with Pump Type
- Condensate Removal
- Switch Operation
- Normally Closed
- Compatible Series
- LTA-1
Description
Switch Assembly, Horsepower 3/4 hp, Switch Housing Material Plastic, Wire Lead Length Not Applicable, Compatible with Series LTA-1, Switch Operation Normally Closed, Compatible with Pump Type Condensate Removal, Electrical Connection Type Plug-In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.