Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15P D-Sub, PK 100

  • Mfr # 09670155604

  • Zoro # G2046253


product price: $1,274.99
/pk 100, $12.75/ea
Free Shipping & Returns

Key Features

Color
White
Features
Turned; Straight
Number of Connections
15
Mounting
Fixing Flange with Feed Through Hole Dia 3.1 mm
Temp. Range
-55 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670155604
Zoro #
G2046253
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Size
0.5 sq mm

Details

Color
White
Features
Turned; Straight
Number of Connections
15
Mounting
Fixing Flange with Feed Through Hole Dia 3.1 mm
Temp. Range
-55 to 125°C
Max. Amps
7.5 A
Cable Connector Type
D-Sub Coupler
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Standards
DIN 41652; UL 1977 ECBT2.E102079

Description

Connector, Solder cup termination, Rated current: ‌7.5 A, Male, Size: D-Sub 2, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, White, Contacts: 15, Conductor cross-section: 0.5 mm2 max., Copper alloy, Gold plated, Termination side, Gold plated, Mating side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.