Zoro Homepage

16B Modular Hinged Frame Plus

  • Mfr # 09140160371

  • Zoro # G7825733


product price: $42.55
/ea

Key Features

Standards
IEC 60664-1; IEC 61984; DNV GL; UL 1977 ECBT2.E235076
Material
Die Cast Zinc; Stainless Steel
Series
Han-Modular
Size
16 B
UL / CSA
UL 1977 ECBT2.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140160371
Zoro #
G7825733
UPC #
-
Country of Origin
Germany

Dimensions

Size
16 B

Details

Item
Hinged Frame Plus
Standards
IEC 60664-1; IEC 61984; DNV GL; UL 1977 ECBT2.E235076
Material
Die Cast Zinc; Stainless Steel
Series
Han-Modular
UL / CSA
UL 1977 ECBT2.E235076
Approvals
DNV GL
Mating cycles
≥ 500
Limiting temperature
-40 ... +125 °C
Specifications
EN 60664-1 || IEC 61984
Type of accessory
Hinged frame plus
Description of the accessory
for 4 modules || a ... d

Description

Hinged frame plus, for 4 modules, a ... d, Size: 16 B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.