9P Hood Side Entry Metal Shl W/Screws, PK 10

  • Mfr # 09670090334

  • Zoro # G7738778


product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns

Key Features

Series
D-Sub
Material
Metal
Size
D-Sub 1
Version
Side entry
Series of hoods/housings
D-Sub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670090334
Zoro #
G7738778
UPC #
-
Country of Origin
Germany

Dimensions

Size
D-Sub 1

Details

Item
Shell Housing
Series
D-Sub
Material
Metal
Version
Side entry
Series of hoods/housings
D-Sub
Cable entry
1x
Locking type
With short locking screws Thread 4-40 UNC
Type of hood/housing
Shell housing
Ambient temperature
-35 ... +100 °C
Material (hood/housing)
Metal
UL / CSA
UL 1977 ECBT2.E102079

Description

Shell housing, Size: D-Sub 1, With short locking screws, Thread 4-40 UNC, Side entry, 1x, Material (hood/housing): Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.