
Acces. Blanking Piece M32x1.5, PK 10
Mfr # 19000005072
Zoro # G7737691
product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns
Key Features
Includes
O-Ring
Starter Size
M32
Type
Dummy Plug
Size
M32
Description of the accessory
With O-ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19000005072
Zoro #
G7737691
UPC #
-
Country of Origin
Germany
Dimensions
Starter Size
M32
Size
M32
Width across corners
40.4 mm
Wrench size
35
Details
Includes
O-Ring
Type
Dummy Plug
Description of the accessory
With O-ring
Material (accessories)
Metal
Type of accessory
Dummy plugs
Description
Dummy plugs, With O-ring, M32, Wrench size: 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.