Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acces. Blanking Piece Pg 11, PK 10

  • Mfr # 09000005070

  • Zoro # G7737183


product price: $77.79
/pk 10, $7.78/ea
Free Shipping & Returns

Key Features

Starter Size
Pg 11
Type
Dummy Plug
Includes
O-Ring
Size
Pg 11
Material (accessories)
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005070
Zoro #
G7737183
UPC #
-
Country of Origin
Germany

Dimensions

Starter Size
Pg 11
Size
Pg 11
Wrench size
20

Details

Type
Dummy Plug
Includes
O-Ring
Material (accessories)
Metal
Type of accessory
Dummy plugs
Description of the accessory
With O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.