
Acces. Metal Multiple Cable Seal Pg 29
Mfr # 09000005017
Zoro # G2050130
product price: $14.69
/eaKey Features
Cable or Pipe Diameter Range
17 to 28 mm
Material of Construction
Metal
Size
Pg 29
Degree of protection acc. to IEC 60529
IP65
Description of the accessory
With cutting seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005017
Zoro #
G2050130
UPC #
-
Country of Origin
India
Dimensions
Cable or Pipe Diameter Range
17 to 28 mm
Size
Pg 29
Wrench size
37
Details
Item
Cable Gland
Material of Construction
Metal
Degree of protection acc. to IEC 60529
IP65
Description of the accessory
With cutting seal
Clamping range
17 ... 28 mm
Type of accessory
Cable gland
Material (cable glands)
Metal
Description
Cable gland, With cutting seal, Pg 29, Clamping range: 17 ... 28 mm, Material (cable glands): Metal, IP65, Wrench size: 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.