Zoro Homepage

Acces. Multiple Seal Pg 11

  • Mfr # 09000005027

  • Zoro # G2045319


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Cable or Pipe Diameter Range
6.5 to 12 mm
Material of Construction
Thermoplastic
Size
Pg 11
Type of accessory
Seal
Clamping range
6.5 ... 12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005027
Zoro #
G2045319
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
6.5 to 12 mm
Size
Pg 11

Details

Item
Seal
Material of Construction
Thermoplastic
Type of accessory
Seal
Clamping range
6.5 ... 12 mm
Material (seal)
Thermoplastic
Colour (accessories)
Black
Description of the accessory
+ 2 pressure plates || Multiple

Description

Seal, Multiple, + 2 pressure plates, Pg 11, Clamping range: 6.5 ... 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.