Acces. Plastic Normal Cable, PK 10
Mfr # 09000005185
Zoro # G2774700
product price: $25.39
/pk 10, $2.54/eaKey Features
Cable or Pipe Diameter Range
10 to 12 mm
Material of Construction
Thermoplastic
Type of accessory
Cable gland
Limiting temperature
-40 ... +100 °C
Colour (accessories)
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005185
Zoro #
G2774700
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
10 to 12 mm
Size
Pg 11
Wrench size
19
Details
Item
Cable Gland
Material of Construction
Thermoplastic
Type of accessory
Cable gland
Limiting temperature
-40 ... +100 °C
Colour (accessories)
Black
Degree of protection acc. to IEC 60529
IP68
Material (cable glands)
Thermoplastic
Clamping range
10 ... 12 mm
Description
Cable gland, Pg 11, Clamping range: 10 ... 12 mm, Material (cable glands): Thermoplastic, IP68, Wrench size: 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.