Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acces. Reducer Pg 11-9, PK 10

  • Mfr # 09000005061

  • Zoro # G2773879


product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Size
Pg 11
Type of accessory
Reduced size
Reduced size
Pg 9
Material (accessories)
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09000005061
Zoro #
G2773879
UPC #
-
Country of Origin
Germany

Dimensions

Size
Pg 11
Reduced size
Pg 9

Details

Item
Reducer
Material of Construction
Metal
Type of accessory
Reduced size
Material (accessories)
Metal
Description of the accessory
With O-ring

Description

Reduced size, With O-ring, Metal, Size: Pg 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.