Zoro Homepage

Acces. Reducer Pg 13.5-11, PK 10

  • Mfr # 09000005063

  • Zoro # G2774168


product price: $70.39
/pk 10, $7.04/ea

Key Features

Material of Construction
Metal
Size
Pg 13.5
Description of the accessory
With O-ring
Material (accessories)
Metal
Reduced size
Pg 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005063
Zoro #
G2774168
UPC #
-
Country of Origin
Germany

Dimensions

Size
Pg 13.5
Reduced size
Pg 11

Details

Item
Reducer
Material of Construction
Metal
Description of the accessory
With O-ring
Material (accessories)
Metal
Type of accessory
Reduced size

Description

Reduced size, With O-ring, Metal, Size: Pg 13.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.