Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acces. Reducer Pg 29-16, PK 10

  • Mfr # 09000005067

  • Zoro # G2773142


product price: $482.99
/pk 10, $48.30/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Size
Pg 29
Material (accessories)
Metal
Description of the accessory
With O-ring
Reduced size
Pg 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005067
Zoro #
G2773142
UPC #
-
Country of Origin
Germany

Dimensions

Size
Pg 29
Reduced size
Pg 16

Details

Item
Reducer
Material of Construction
Metal
Material (accessories)
Metal
Description of the accessory
With O-ring
Type of accessory
Reduced size

Description

Reduced size, With O-ring, Metal, Size: Pg 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.