Zoro Homepage

Acces. Reducer Pg 29-21, PK 10

  • Mfr # 09000005068

  • Zoro # G2773413


product price: $285.99
/pk 10, $28.60/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Size
Pg 29
Reduced size
Pg 21
Type of accessory
Reduced size
Material (accessories)
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005068
Zoro #
G2773413
UPC #
-
Country of Origin
Germany

Dimensions

Size
Pg 29
Reduced size
Pg 21

Details

Item
Reducer
Material of Construction
Metal
Type of accessory
Reduced size
Material (accessories)
Metal
Description of the accessory
With O-ring

Description

Reduced size, With O-ring, Metal, Size: Pg 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.