Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acces. Uni Seal Black Pg 11, PK 10

  • Mfr # 09000005081

  • Zoro # G2047434


product price: $202.99
/pk 10, $20.30/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
6.5 to 9.5 mm
Material of Construction
Metal
Size
Pg 11
Limiting temperature
-40 ... +130 °C
Clamping range
6.5 ... 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005081
Zoro #
G2047434
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
6.5 to 9.5 mm
Size
Pg 11
Wrench size
20

Details

Item
Cable Gland
Material of Construction
Metal
Limiting temperature
-40 ... +130 °C
Clamping range
6.5 ... 9.5 mm
Material (cable glands)
Metal
Colour (accessories)
Black
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Type of accessory
Cable gland
Degree of protection acc. to IEC 60529
IP68

Description

Cable gland, Pg 11, Clamping range: 6.5 ... 9.5 mm, Material (cable glands): Metal, IP68, Wrench size: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.