
Acces. Uni Seal Black Pg 13.5, PK 10
Mfr # 09000005083
Zoro # G2049780
product price: $402.99
/pk 10, $40.30/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
6.5 to 9.5 mm
Material of Construction
Metal
Size
Pg 13.5
Wrench size
22
Colour (accessories)
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005083
Zoro #
G2049780
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
6.5 to 9.5 mm
Size
Pg 13.5
Wrench size
22
Details
Item
Cable Gland
Material of Construction
Metal
Colour (accessories)
Black
Limiting temperature
-40 ... +130 °C
Material (cable glands)
Metal
Type of accessory
Cable gland
Degree of protection acc. to IEC 60529
IP68
Clamping range
6.5 ... 9.5 mm
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Description
Cable gland, Pg 13.5, Clamping range: 6.5 ... 9.5 mm, Material (cable glands): Metal, IP68, Wrench size: 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.