Zoro Homepage

Acces. Uni Seal Green Pg 11, PK 10

  • Mfr # 09000005082

  • Zoro # G2050042


product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
7 to 10.5 mm
Material of Construction
Metal
Size
Pg 11
Type of accessory
Cable gland
Wrench size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005082
Zoro #
G2050042
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
7 to 10.5 mm
Size
Pg 11
Wrench size
20

Details

Item
Cable Gland
Material of Construction
Metal
Type of accessory
Cable gland
Limiting temperature
-40 ... +130 °C
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Material (cable glands)
Metal
Colour (accessories)
Green
Clamping range
7 ... 10.5 mm
Degree of protection acc. to IEC 60529
IP68

Description

Cable gland, Pg 11, Clamping range: 7 ... 10.5 mm, Material (cable glands): Metal, IP68, Wrench size: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.