
Acces. Uni Seal Green Pg 21, PK 10
Mfr # 09000005090
Zoro # G2050261
product price: $734.99
/pk 10, $73.50/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
7 to 10.5 mm
Material of Construction
Metal
Size
Pg 21
Colour (accessories)
Green
Type of accessory
Cable gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005090
Zoro #
G2050261
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
7 to 10.5 mm
Size
Pg 21
Wrench size
30
Details
Item
Cable Gland
Material of Construction
Metal
Colour (accessories)
Green
Type of accessory
Cable gland
Clamping range
7 ... 10.5 mm
Degree of protection acc. to IEC 60529
IP68
Limiting temperature
-40 ... +130 °C
Tightening torque
≤15 Nm (depending on the cable and the seal insert used)
Material (cable glands)
Metal
Description
Cable gland, Pg 21, Clamping range: 7 ... 10.5 mm, Material (cable glands): Metal, IP68, Wrench size: 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.