
Acces. Uni Seal Pink Pg 36
Mfr # 09000005099
Zoro # G2048469
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
32 to 36 mm
Material of Construction
Metal
Size
Pg 36
Colour (accessories)
Pink
Type of accessory
Cable gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005099
Zoro #
G2048469
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
32 to 36 mm
Size
Pg 36
Wrench size
50
Details
Item
Cable Gland
Material of Construction
Metal
Colour (accessories)
Pink
Type of accessory
Cable gland
Tightening torque
≤30 Nm (depending on the cable and the seal insert used)
Material (cable glands)
Metal
Clamping range
32 ... 36 mm
Degree of protection acc. to IEC 60529
IP68
Limiting temperature
-40 ... +130 °C
Description
Cable gland, Pg 36, Clamping range: 32 ... 36 mm, Material (cable glands): Metal, IP68, Wrench size: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.